S-jaw corner pipe wrench KNEE-S-1IN
714.0660
- UNSPSC 27111749
071406 60 061 1
071406 60 061 1
Delivery
Swedish form, S-jaw, with three-point support and self-adhesive fixing
Units/package: 1
S-jaw corner pipe wrench KNEE-S-1IN — 714.0660
- S-jaw corner pipe wrench KNEE-S-1IN — 714.0660
- S-jaw corner pipe wrench KNEE-S-2IN — 714.0662
- S-jaw corner pipe wrench KNEE-S-3IN — 714.0663
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 8:04 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:04 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Max Pipe Diameter | 1 in |
| Grip Range | 35 mm |
| Length | 320 mm |
| Clamping Jaw Width | 18 mm |
| Jaws Thickness | 10.5 mm |
| EAN | 4011231708739 |
Features
| Optimal hold with high strength properties |
| Toothing on head set against the direction of rotation |
| Fixed with captive adjusting nuts |
| Inductively hardened teeth |
Documents & Videos
Review(s)
2021-08-31
correct